Motion
NBP2A011
11/16" Aluminum Clamp-On Wrench Two-Piece Type Round Bore (Pipe)
MI ITEM #19744109
MFR #NBP2A011
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11/16" Aluminum Clamp-On Wrench Two-Piece Type Round Bore (Pipe)
MI ITEM #19744109
MFR #NBP2A011

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NBP2A011 CLAMP-ON WRENCH TWO-PIECE TYPE

Specifications

  • Material
    Aluminum
  • Weight
    0.20 lb
  • UPC_NO
    662786031205

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text