Motion
NBP2A014
17/20" Aluminum Clamp-On Wrench Two-Piece Type Round Bore (Pipe)
MI ITEM #19744110
MFR #NBP2A014
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
17/20" Aluminum Clamp-On Wrench Two-Piece Type Round Bore (Pipe)
MI ITEM #19744110
MFR #NBP2A014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NBP2A014 CLAMP-ON WRENCH TWO-PIECE TYPE

Specifications

  • Material
    Aluminum
  • Weight
    0.19 lb
  • UPC_NO
    662786031212

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text