Motion
NBP2A105
1-1/3" Aluminum Clamp-On Wrench Two-Piece Type Round Bore (Pipe)
MI ITEM #19744112
MFR #NBP2A105
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/3" Aluminum Clamp-On Wrench Two-Piece Type Round Bore (Pipe)
MI ITEM #19744112
MFR #NBP2A105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NBP2A105 CLAMP-ON WRENCH TWO-PIECE TYPE

Specifications

  • Material
    Aluminum
  • Weight
    0.17 lb
  • UPC_NO
    662786031236

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text