1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STAFFORD MFG CORP
3-DM2A300
3" Aluminum SPARC™ System Two-Piece Split Master Collar
MI ITEM #
19744131
MFR #
3-DM2A300
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Conveyor Chain Sprockets
STAFFORD MFG CORP 3-DM2A300
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STAFFORD MFG CORP
3-DM2A300
3" Aluminum SPARC™ System Two-Piece Split Master Collar
MI ITEM #
19744131
MFR #
3-DM2A300
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
3-DM2A300 SPARC SYSTEM TWO-PIECE SPLIT
Specifications
Material
Aluminum
Bore Diameter
3.0000 in
Outside Diameter
4.0000 in
Weight
0.23 lb
UPC_NO
662786037474
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data