Motion
8L112KP11
1-3/4" Steel, Chrome-Plated Two-Piece Split Shaft Collars with Keyways
MI ITEM #19744133
MFR #8L112KP11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4" Steel, Chrome-Plated Two-Piece Split Shaft Collars with Keyways
MI ITEM #19744133
MFR #8L112KP11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8L112KP11 TWO-PIECE SPLIT SHAFT COLLARS

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    1.7500 in
  • Outside Diameter
    2.7500 in
  • Material
    Steel
  • Keyway Size
    0.3750 in
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Low Profile
  • Finish
    Chrome-Plated
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    5/16-24 x 1
  • Weight
    0.62 lb
  • UPC_NO
    662786038426
  • Screw Length
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text