Motion
2L014HDK
7/8" Steel Two-Piece Split Shaft Collars with Keyways
MI ITEM #19744135
MFR #2L014HDK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Steel Two-Piece Split Shaft Collars with Keyways
MI ITEM #19744135
MFR #2L014HDK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2L014HDK TWO-PIECE SPLIT SHAFT COLLARS

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    0.8750 in
  • Outside Diameter
    2.1250 in
  • Material
    Steel
  • Keyway Size
    0.1875 in
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Heavy Duty
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    5/16-24 x 1
  • Weight
    0.49 lb
  • UPC_NO
    662786044045
  • Screw Length
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text