Motion
2MWM060K
60mm Steel Metric Shaft Collars Two-Piece Split Clamp-Type
Mi Item #19744146
MFR #2MWM060K
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60mm Steel Metric Shaft Collars Two-Piece Split Clamp-Type
Mi Item #19744146
MFR #2MWM060K

Mfr description
2MWM060K TWO-PIECE SPLIT SHAFT COLLARS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Outside Diameter
    88 mm
  • Screw Length
    25 mm
  • Screw Size
    M8 x 1.25 x 25 mm
  • Weight
    1.04 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    Low Profile
  • UPC_NO
    662786042287
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)