Specifications
Dimensions
- Bore Diameter0.8750 in
- Keyway Size0.1875 in
- Outside Diameter1.6250 in
- Screw Length0.6250 in
- Screw Size1/4-28 x 5/8
- Weight0.14 lb
Details
- FinishBlack Oxide
- MaterialSteel
- Product TypeShaft Collars
- Screw / Locking StyleSocket Head Cap Screw
- Screw MaterialAlloy Steel
- StyleLow Profile
- UPC_NO662786042348
Overview
Mfr description
8MW014K TWO-PIECE SPLIT WELDABLE SHAFT