Motion
PYFA011
11/16" Aluminum Python Flange Collar
MI ITEM #19744157
MFR #PYFA011
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11/16" Aluminum Python Flange Collar
MI ITEM #19744157
MFR #PYFA011

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PYFA011 PYTHON, PLAIN FLANGE,

Specifications

  • Material
    Aluminum
  • Type
    Python
  • UPC_NO
    00662786045103
  • Weight
    0.38 lb
  • Series
    2024

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text