Overview
Mfr description
PYFA013 PYTHON, PLAIN FLANGE,
Specifications
- Bore Diameter0.8125 in
- Country of OriginUSA / Handle Made In China
- Series2024
- UPC_NO00662786045127
- MaterialAluminum
- Weight0.49 lb
- Product TypeFlange-Mount Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data