Motion
PYFA014
7/8" Aluminum Python Flange Collar
MI ITEM #19744160
MFR #PYFA014
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Aluminum Python Flange Collar
MI ITEM #19744160
MFR #PYFA014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PYFA014 PYTHON, PLAIN FLANGE,

Specifications

  • Material
    Aluminum
  • Type
    Python
  • UPC_NO
    00662786045134
  • Weight
    0.52 lb
  • Series
    2024

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text