Motion
PYFA101
1-1/16" Aluminum Python Flange Collar
MI ITEM #19744163
MFR #PYFA101
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/16" Aluminum Python Flange Collar
MI ITEM #19744163
MFR #PYFA101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PYFA101 PYTHON, PLAIN FLANGE,

Specifications

  • Material
    Aluminum
  • Weight
    0.55 lb
  • Type
    Python
  • Outside Diameter
    2.8750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text