Overview
Mfr description
PYFA104 PYTHON, PLAIN FLANGE,
Specifications
- Bore Diameter1.2500 in
- Country of OriginUSA / Handle Made In China
- Series2024
- UPC_NO00662786045196
- MaterialAluminum
- Weight0.53 lb
- Product TypeFlange-Mount Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data