Motion
PYFAM008
8mm Aluminum Metric Python Flange Collar
MI ITEM #19744166
MFR #PYFAM008
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8mm Aluminum Metric Python Flange Collar
MI ITEM #19744166
MFR #PYFAM008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PYFAM008 PYTHON, PLAIN FLANGE,

Specifications

  • Material
    Aluminum
  • Weight
    0.24 lb
  • Type
    Python
  • Outside Diameter
    53 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text