Overview
Mfr description
PYFAM016 PYTHON, PLAIN FLANGE,
Specifications
- Bore Diameter0.6250 in
- Country of OriginUSA / Handle Made In China
- Series2024
- UPC_NO00662786045325
- MaterialAluminum
- Weight0.33 lb
- Product TypeFlange-Mount Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data