Motion
PYFMAM014K
14mm Aluminum Metric Python Flange Mounting Collar with Keyway
Mi Item #19744181
MFR #PYFMAM014K
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14mm Aluminum Metric Python Flange Mounting Collar with Keyway
Mi Item #19744181
MFR #PYFMAM014K

Mfr description
PYFMAM014K PYTHON, MOUNTING FLANGE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Hole Diameter
    1.9300 in
  • Bore Diameter
    0.5500 in
  • Weight
    0.52 lb

Details

  • Country of Origin
    USA / Handle Made In China
  • Material
    Aluminum
  • Product Type
    Flange-Mount Housings
  • Series
    2024
  • UPC_NO
    00662786045417
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)