Motion
PYFMAM022K
22mm Aluminum Metric Python Flange Mounting Collar with Keyway
MI ITEM #19744183
MFR #PYFMAM022K
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22mm Aluminum Metric Python Flange Mounting Collar with Keyway
MI ITEM #19744183
MFR #PYFMAM022K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PYFMAM022K PYTHON, MOUNTING FLANGE,

Specifications

  • Bolt Hole Diameter
    2.1650 in
  • Bore Diameter
    0.8667 in
  • Country of Origin
    USA / Handle Made In China
  • Series
    2024
  • UPC_NO
    00662786045455
  • Material
    Aluminum
  • Weight
    0.51 lb
  • Product Type
    Flange-Mount Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text