Motion
PYFMAM030K
30mm Aluminum Metric Python Flange Mounting Collar with Keyway
MI ITEM #19744185
MFR #PYFMAM030K
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30mm Aluminum Metric Python Flange Mounting Collar with Keyway
MI ITEM #19744185
MFR #PYFMAM030K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PYFMAM030K PYTHON, MOUNTING FLANGE,

Specifications

  • Material
    Aluminum
  • Weight
    0.49 lb
  • Type
    Python
  • Screw Size
    M6 X 1
  • Outside Diameter
    82 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text