Motion
8L200REM
2.000" Steel Remachineable Shaft Collars Two-Piece Split Clamp-Type
MI ITEM #19744195
MFR #8L200REM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.000" Steel Remachineable Shaft Collars Two-Piece Split Clamp-Type
MI ITEM #19744195
MFR #8L200REM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8L200REM REMACHINEABLE SHAFT COLLARS

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    0.5000 in
  • Outside Diameter
    3.0000 in
  • Material
    Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Low Profile
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    5/16-24 x 1
  • Weight
    1.30 lb
  • Package Qty
    1
  • Inside Diameter
    2.0000 in
  • UPC_NO
    662786026942
  • Screw Length
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text