Specifications
Dimensions
- Bore Diameter0.3750 in
- Outside Diameter0.8750 in
- Screw Thread Size6-32 x 3/8
- Weight0.16 lb
Details
- Country of OriginUSA
- MaterialSteel
- Product TypeDisc Coupling Parts & Kits
- Screw MaterialAlloy Steel
- SeriesSolution
- UPC_NO662786023057
Overview
Mfr description
ATCL006 ADJUSTABLE THRUST COLLAR