Motion
ATCL008
1/2" Steel Adjustable Thrust Collar Assembly
MI ITEM #19744197
MFR #ATCL008
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Steel Adjustable Thrust Collar Assembly
MI ITEM #19744197
MFR #ATCL008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ATCL008 ADJUSTABLE THRUST COLLAR

Specifications

  • Series
    Solution
  • Country of Origin
    USA
  • Material
    Steel
  • UPC_NO
    662786023064
  • Bore Diameter
    0.5000 in
  • Outside Diameter
    1.1250 in
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    8-32 x 1/2
  • Weight
    0.25 lb
  • Product Type
    Disc Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text