Overview
Mfr description
ATCL010 ADJUSTABLE THRUST COLLAR
Specifications
- MaterialSteel
- UPC_NO662786023071
- Bore Diameter0.6250 in
- Outside Diameter1.3130 in
- SeriesSolution
- Product TypeFlex Link-Type Coupling Parts & Hardware
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data