Motion
ATCS010
5/8" Stainless Steel Adjustable Thrust Collar Assembly
MI ITEM #19744204
MFR #ATCS010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Stainless Steel Adjustable Thrust Collar Assembly
MI ITEM #19744204
MFR #ATCS010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Outside Diameter
    1.3130 in
  • Screw Thread Size
    10-32 x 5/8
  • Weight
    0.37 lb

Details

  • Country of Origin
    USA
  • Material
    Stainless Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Screw Material
    18-8 Stainless Steel
  • Series
    Solution
  • UPC_NO
    662786023156

Overview

Mfr description
ATCS010 ADJUSTABLE THRUST COLLAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought