Motion
ATCS100
1" Stainless Steel Adjustable Thrust Collar Assembly
MI ITEM #19744207
MFR #ATCS100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Stainless Steel Adjustable Thrust Collar Assembly
MI ITEM #19744207
MFR #ATCS100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ATCS100 ADJUSTABLE THRUST COLLAR

Specifications

  • Series
    Solution
  • Country of Origin
    USA
  • Material
    Stainless Steel
  • UPC_NO
    662786023170
  • Bore Diameter
    1.0000 in
  • Outside Diameter
    1.7500 in
  • Screw Material
    18-8 Stainless Steel
  • Screw Thread Size
    1/4-28 x 5/8
  • Weight
    0.61 lb
  • Product Type
    Disc Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text