Motion
ATCS104
1-1/4" Stainless Steel Adjustable Thrust Collar Assembly
MI ITEM #19744208
MFR #ATCS104
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Stainless Steel Adjustable Thrust Collar Assembly
MI ITEM #19744208
MFR #ATCS104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ATCS104 ADJUSTABLE THRUST COLLAR

Specifications

  • Series
    Solution
  • Country of Origin
    USA
  • Material
    Stainless Steel
  • UPC_NO
    662786023187
  • Bore Diameter
    1.2500 in
  • Outside Diameter
    2.0630 in
  • Screw Material
    18-8 Stainless Steel
  • Screw Thread Size
    1/4-28 x 5/8
  • Weight
    0.83 lb
  • Product Type
    Disc Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text