Specifications
Dimensions
- Bore Diameter1.3750 in
- Outside Diameter2.2500 in
- Screw Thread Size1/4-28 x 5/8
- Weight0.97 lb
Details
- Country of OriginUSA
- MaterialStainless Steel
- Product TypeDisc Coupling Parts & Kits
- Screw Material18-8 Stainless Steel
- SeriesSolution
- UPC_NO662786023194
Overview
Mfr description
ATCS106 ADJUSTABLE THRUST COLLAR