Motion
ASCS008
1/2" Stainless Steel Micro-Adjust Stop Collar Assembly
MI ITEM #19744212
MFR #ASCS008
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Stainless Steel Micro-Adjust Stop Collar Assembly
MI ITEM #19744212
MFR #ASCS008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ASCS008 MICRO-ADJUST STOP COLLAR

Specifications

  • Bore Diameter
    0.5000 in
  • Outside Diameter
  • Country of Origin
    USA
  • Material
    Stainless Steel
  • Series
    Solution
  • Product Type
    Concentric Collars

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought