Motion
ASCS010
5/8" Stainless Steel Micro-Adjust Stop Collar Assembly
Mi Item #19744213
MFR #ASCS010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Stainless Steel Micro-Adjust Stop Collar Assembly
Mi Item #19744213
MFR #ASCS010

Mfr description
ASCS010 MICRO-ADJUST STOP COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.29 lb

Details

  • Country of Origin
    USA
  • Material
    Stainless Steel
  • Series
    Solution
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)