Motion
ATA0012
3/4" Steel Axial Thrust Assembly
Mi Item #19744217
MFR #ATA0012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Steel Axial Thrust Assembly
Mi Item #19744217
MFR #ATA0012

Mfr description
ATA0012 AXIAL THRUST ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    2.2500 in
  • Weight
    1.01 lb

Details

  • Country of Origin
    USA
  • Material
    Steel
  • Package Qty
    1
  • Series
    Solution
  • UPC_NO
    662786027901
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)