Motion
ATA0100
1" Steel Axial Thrust Assembly
MI ITEM #19744218
MFR #ATA0100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Steel Axial Thrust Assembly
MI ITEM #19744218
MFR #ATA0100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ATA0100 AXIAL THRUST ASSEMBLY

Specifications

  • Country of Origin
    USA
  • Material
    Steel
  • Series
    Solution
  • Bore Diameter
    1.0000 in
  • Outside Diameter
    2.5000 in
  • UPC_NO
    662786027918
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    5/16-24 x 1
  • Weight
    1.20 lb
  • Product Type
    Disc Coupling Center Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text