Motion
ATA0108
1-1/2" Steel Axial Thrust Assembly
MI ITEM #19744220
MFR #ATA0108
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Steel Axial Thrust Assembly
MI ITEM #19744220
MFR #ATA0108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Outside Diameter
    3.0000 in
  • Screw Thread Size
    5/16-24 x 1
  • Weight
    1.56 lb

Details

  • Country of Origin
    USA
  • Material
    Steel
  • Product Type
    Disc Coupling Center Assemblies
  • Screw Material
    Alloy Steel
  • Series
    Solution
  • UPC_NO
    662786027932

Overview

Mfr description
ATA0108 AXIAL THRUST ASSEMBLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought