1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STAFFORD MFG CORP
ATA0112
1-3/4" Steel Axial Thrust Assembly
MI ITEM #
19744221
MFR #
ATA0112
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Thrust Bearings
STAFFORD MFG CORP ATA0112
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STAFFORD MFG CORP
ATA0112
1-3/4" Steel Axial Thrust Assembly
MI ITEM #
19744221
MFR #
ATA0112
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
ATA0112 AXIAL THRUST ASSEMBLY
Specifications
Bore Diameter
1.7500 in
Outside Diameter
3.5000 in
Country of Origin
USA
Series
Solution
Material
Steel
UPC_NO
662786027949
Package Qty
1
Weight
2.59 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data