Motion
ATA0200
2" Steel Axial Thrust Assembly
MI ITEM #19744222
MFR #ATA0200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Steel Axial Thrust Assembly
MI ITEM #19744222
MFR #ATA0200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ATA0200 AXIAL THRUST ASSEMBLY

Specifications

  • Country of Origin
    USA
  • Material
    Steel
  • Series
    Solution
  • Bore Diameter
    2.0000 in
  • Outside Diameter
    3.7500 in
  • UPC_NO
    662786027956
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    3/8-24 x 1
  • Weight
    2.86 lb
  • Product Type
    Disc Coupling Center Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text