Motion
DSK1PB
Drill Stop Collar Kits One-Piece Split Clamp-Type
MI ITEM #19744224
MFR #DSK1PB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drill Stop Collar Kits One-Piece Split Clamp-Type
MI ITEM #19744224
MFR #DSK1PB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DSK1PB DRILL STOP COLLAR KITS ONE-PIECE
  • Bore Sizes include: 0.1250 in, 0.1875 in, 0.2500 in, 0.3125 in, 0.3750 in, 0.4375 in, 0.5000 in

Specifications

  • Country of Origin
    China
  • Material
    Steel
  • Finish
    Black Oxide
  • Number Of Pieces
    7
  • Series
    Solution
  • UPC_NO
    662786036897
  • Weight
    0.35 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text