Motion
TSK1PB
Tool Setting Kits One-Piece Split Clamp-Type
Mi Item #19744225
MFR #TSK1PB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Setting Kits One-Piece Split Clamp-Type
Mi Item #19744225
MFR #TSK1PB

Mfr description
TSK1PB TOOL SETTING KITS ONE-PIECE
  • Bore Sizes include: 0.6250 in, 0.7500 in, 0.8750 in, 1.0000 in
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Finish
    Black Oxide
  • Number Of Pieces
    4
  • UPC_NO
    662786036903
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)