Motion
RCK1PB
Remachineable Shaft Collar Kits One-Piece Split Clamp-Type
MI ITEM #19744226
MFR #RCK1PB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Remachineable Shaft Collar Kits One-Piece Split Clamp-Type
MI ITEM #19744226
MFR #RCK1PB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RCK1PB REMACHINEABLE SHAFT COLLAR KITS
  • Bore Sizes range from: 0.2500 to 3.0000 in
  • Outside Diameter sizes: 1.1250 in, 1.3130 in, 1.5000 in, 1.7500 in, 2.0630 in, 2.3750 in, 2.7500 in, 3.0000 in

Specifications

  • Product Type
    Shaft Collars
  • Material
    Steel
  • Finish
    Black Oxide
  • Weight
    4.41 lb
  • Package Qty
    1
  • UPC_NO
    662786036910

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text