1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STAFFORD MFG CORP
9AGG616F
3/8-24" Aluminum Grip & Go™ Quick Release Handle Inch Thread
MI ITEM #
19744249
MFR #
9AGG616F
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
STAFFORD MFG CORP 9AGG616F
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STAFFORD MFG CORP
9AGG616F
3/8-24" Aluminum Grip & Go™ Quick Release Handle Inch Thread
MI ITEM #
19744249
MFR #
9AGG616F
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
9AGG616F GRIP & GO QUICK RELEASE
Specifications
Country of Origin
USA
Height
1.0000 in
Length
5.125
Material
Aluminum
Outside Diameter
1.0000 in
Series
Solution
UPC_NO
662786027697
Weight
0.30 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data