Motion
9SGG616F
3/8-24" Stainless Steel Grip & Go™ Quick Release Handle Inch Thread
MI ITEM #19744250
MFR #9SGG616F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-24" Stainless Steel Grip & Go™ Quick Release Handle Inch Thread
MI ITEM #19744250
MFR #9SGG616F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9SGG616F GRIP & GO QUICK RELEASE

Specifications

  • Country of Origin
    USA
  • Height
    1.0000 in
  • Length
    5.125
  • Material
    Stainless Steel
  • Outside Diameter
    1.0000 in
  • Series
    Solution
  • UPC_NO
    662786027628
  • Weight
    0.88 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text