Specifications
Dimensions
- Height5.2500 in
- Outside Diameter5.2500 in
- Weight1.77 lb
Details
- Country of OriginUSA
- Long DescriptionFlange Adapter Rings
- MaterialSteel
- Product TypeFlange-Mount Roller Bearing Units
- SeriesSolution
- UPC_NO662786031540
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)