Motion
FRL1043754500

STAFFORD MFG CORP
FRL1043754500

1-1/4" x 4.500" Steel Flange Adapter Rings
MI ITEM #19744286
MFR #FRL1043754500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STAFFORD MFG CORP
FRL1043754500

1-1/4" x 4.500" Steel Flange Adapter Rings
MI ITEM #19744286
MFR #FRL1043754500

Mfr description
FRL1043754500 FLANGE ADAPTER RINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    4.5000 in
  • Outside Diameter
    4.5000 in
  • Weight
    1.11 lb

Details

  • Country of Origin
    USA
  • Long Description
    Flange Adapter Rings
  • Material
    Steel
  • Product Type
    Flange-Mount Roller Bearing Units
  • Series
    Solution
  • UPC_NO
    662786031649

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)