Specifications
Dimensions
- Height4.0000 in
- Outside Diameter4.0000 in
- Weight0.95 lb
Details
- Country of OriginUSA
- Long DescriptionFlange Adapter Rings
- MaterialStainless Steel
- Product TypeFlange-Mount Roller Bearing Units
- SeriesSolution
- UPC_NO662786031762
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)