Motion
FRS1043755500

STAFFORD MFG CORP
FRS1043755500

1-1/4" x 5.500" Stainless Steel Flange Adapter Rings
MI ITEM #19744305
MFR #FRS1043755500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STAFFORD MFG CORP
FRS1043755500

1-1/4" x 5.500" Stainless Steel Flange Adapter Rings
MI ITEM #19744305
MFR #FRS1043755500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FRS1043755500 FLANGE ADAPTER RINGS

Specifications

  • Product Type
    Flange-Mount Roller Bearing Units
  • Country of Origin
    USA
  • Series
    Solution
  • UPC_NO
    662786031830
  • Weight
    1.70 lb
  • Height
    5.5000 in
  • Material
    Stainless Steel
  • Outside Diameter
    5.5000 in
  • Long Description
    Flange Adapter Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text