1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STAFFORD MFG CORP
E052B0750B12
3/4" Aluminum Rotary Encoder Collars
MI ITEM #
19744329
MFR #
E052B0750B12
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
STAFFORD MFG CORP E052B0750B12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STAFFORD MFG CORP
E052B0750B12
3/4" Aluminum Rotary Encoder Collars
MI ITEM #
19744329
MFR #
E052B0750B12
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
E052B0750B12 ROTARY ENCODER COLLARS
Specifications
Outside Diameter
2.0000 in
Series
Solution
UPC_NO
662786022807
Weight
0.30 lb
Bore Diameter
0.7500 in
Material
Aluminum
Product Type
Roller Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data