Motion
E152B1750B20

STAFFORD MFG CORP
E152B1750B20

1-3/4" Aluminum Rotary Encoder Collars
MI ITEM #19744333
MFR #E152B1750B20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STAFFORD MFG CORP
E152B1750B20

1-3/4" Aluminum Rotary Encoder Collars
MI ITEM #19744333
MFR #E152B1750B20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
E152B1750B20 ROTARY ENCODER COLLARS

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    1.7500 in
  • Outside Diameter
    3.2500 in
  • Material
    Aluminum
  • Finish
    Matte
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    5/16-24 x 1
  • Weight
    0.79 lb
  • Package Qty
    1
  • Inside Diameter
    1.750 in
  • UPC_NO
    662786022845

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text