1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STAFFORD MFG CORP
E202B2750B24
2-3/4" Aluminum Rotary Encoder Collars
MI ITEM #
19744336
MFR #
E202B2750B24
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
STAFFORD MFG CORP E202B2750B24
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STAFFORD MFG CORP
E202B2750B24
2-3/4" Aluminum Rotary Encoder Collars
MI ITEM #
19744336
MFR #
E202B2750B24
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
E202B2750B24 ROTARY ENCODER COLLARS
Specifications
Bore Diameter
2.7500 in
Outside Diameter
4.5000 in
Series
Solution
Material
Aluminum
UPC_NO
662786022876
Weight
1.55 lb
Product Type
Ball Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data