Motion
21P201
1.915" Nylon Pipe Adapter Bushings Double Flange
MI ITEM #19744349
MFR #21P201
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.915" Nylon Pipe Adapter Bushings Double Flange
MI ITEM #19744349
MFR #21P201

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
21P201 PIPE ADAPTER BUSHINGS

Specifications

  • Style
    Double Flange
  • Outside Diameter
    0.7500 in
  • UPC_NO
    662786026164
  • Material
    Nylon
  • Inside Diameter
    1.9150 in
  • Height
    2.1250 in
  • Weight
    0.05 lb
  • Pipe Size
    1.5000 in
  • Series
    Solution

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text