Motion
SK3M1-BLU
ABS Plastic SlipKnot™ 2.0 Rope Clamp Multi-Size
MI ITEM #19744350
MFR #SK3M1-BLU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ABS Plastic SlipKnot™ 2.0 Rope Clamp Multi-Size
MI ITEM #19744350
MFR #SK3M1-BLU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SK3M1-BLU SLIPKNOT 2.0 ROPE CLAMP
  • Inside Diameter sizes: 0.2500 in, 0.3750 in, 0.4375 in, 0.5000 in

Specifications

  • Weight
    0.33 lb
  • Material
    Plastic
  • Color
    Blue
  • Features & Benefits
    • Inside Diameter sizes: 0.2500 in, 0.3750 in, 0.4375 in, 0.5000 in
  • Height
    3.0000 in
  • Length
    3.1250 in
  • Series
    Solution
  • UPC_NO
    662786000133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text