1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STAFFORD MFG CORP
SK3008-BLU
0.500" ABS Plastic SlipKnot™ Rope Clamp 3-Pack Blue
MI ITEM #
19744353
MFR #
SK3008-BLU
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Fall Protection
Lanyards
Lanyard and Lifeline Accessories
STAFFORD MFG CORP SK3008-BLU
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STAFFORD MFG CORP
SK3008-BLU
0.500" ABS Plastic SlipKnot™ Rope Clamp 3-Pack Blue
MI ITEM #
19744353
MFR #
SK3008-BLU
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
SK3008-BLU SLIPKNOT ROPE CLAMP 3-PACK
Specifications
Weight
0.49 lb
Material
Plastic
Color
Blue
Height
2.8750 in
Length
1.7500 in
Series
Solution
UPC_NO
662786000089
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data