1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STAFFORD MFG CORP
SK3008-YEL
0.500" ABS Plastic SlipKnot™ Rope Clamp 3-Pack Yellow
MI ITEM #
19744357
MFR #
SK3008-YEL
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Hardware
Hooks
STAFFORD MFG CORP SK3008-YEL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STAFFORD MFG CORP
SK3008-YEL
0.500" ABS Plastic SlipKnot™ Rope Clamp 3-Pack Yellow
MI ITEM #
19744357
MFR #
SK3008-YEL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
SK3008-YEL SLIPKNOT ROPE CLAMP 3-PACK
Specifications
Material
Plastic
Length
1.7500 in
Height
2.8750 in
Weight
0.49 lb
Color
Yellow
Series
Solution
UPC_NO
662786000119
Country of Origin
China
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data