Motion
SK3V1-BLU
ABS Plastic SlipKnot™ Rope Clamp Variety 3-Pack Blue
MI ITEM #19744358
MFR #SK3V1-BLU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ABS Plastic SlipKnot™ Rope Clamp Variety 3-Pack Blue
MI ITEM #19744358
MFR #SK3V1-BLU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SK3V1-BLU SLIPKNOT ROPE CLAMP VARIETY
  • Inside Diameter sizes: 0.3750 in, 0.4380 in, 0.5000 in

Specifications

  • Weight
    0.49 lb
  • Material
    Plastic
  • Color
    Blue
  • Features & Benefits
    • Inside Diameter sizes: 0.3750 in, 0.4380 in, 0.5000 in
  • Height
    2.8750 in
  • Length
    1.7500 in
  • Series
    Solution
  • UPC_NO
    662786000126

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text